Shop SQUARE D
Create Account
SOFT STARTER 25A 110 48V
- Mfr # ATS01N125FT
- Zoro # G624281325
product price:Â
$
329.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATS01N125FT
- Zoro #
- G624281325
- UPC #
- -
- Country of Origin
- Germany
Description
**Altistart 01 Soft Start (ATS01)** * For Asynchronous Motor* lcL Starter Rating: 25A* US Rated Supply Voltage: 110-480V* Motor Power Horsepower: 2-11 HP* Motor Power kW: 2.2-11 kW* Network Number of Phases: Single-phase* Integrated Bypass* Assembly Style: with Heat Sink
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.