Three-Phase General Purpose Motor, 1 HP, 143TC Frame, 575V Voltage, 1,774 Nameplate RPM

  • Mfr # VEUHM3546T-5
  • Zoro # G8053179
product price: 
$
932.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,774
Voltage
575V
Motor Mounting Type
C-Face
Full Load Amps
1.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VEUHM3546T-5
Zoro #
G8053179
UPC #
781568542224
Country of Origin
United States

Dimensions

Length Less Shaft
11 3/16 in
Overall Length
13 5/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Shaft Diameter
7/8 in
Frame Size
143TC
Wire Rope Length
13 5/16 in
Length
13 5/16 in

Details

Item
General Purpose Motor
HP
1
Nameplate RPM
1,774
Voltage
575V
Motor Mounting Type
C-Face
Full Load Amps
1.3 A
Frame
143TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Vertical
Motor Shaft Design
Standard
Nominal Efficiency
85.5 %
Standards
CE, CSA EEV, NEMA Premium, RoHS Compliant, UR, WEEE
CC Number
CC010A
Motor Sub Application
Conveyors; Unit Handling; Baggage Handling; Paclaging Equipment; Door Operators; Elevators; Hoists
Motor Thermal Protection
None
Inverter Rated
Yes
Duty Cycle
Continuous
Application
General Purpose
Full Load Current @ 60 Hz
1.3 A
Nameplate RPM @ 50 Hz
1,455 RPM
Nameplate Service Factor @ 60 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Mounting Position
Vertical
Frequency
60 Hz
Frame Material
Steel
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Bearing Type
Ball
Inverter Rating
Inverter Rated
Insulation Class
F
Nameplate Voltage @ 50 Hz
380V AC
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,774, Frame 143TC, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 1.3 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1,701-1,800, CE, CSA EEV, NEMA Premium, RoHS Compliant, UR, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.