Solid Core Current Transformer, 0 to 125A, 0 to 5A, 4 ft 18 AWG Leads

  • Mfr # HDMCT125S1

  • Zoro # G5146355


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Item - Transformer
Solid Core Current Transformer
Primary Range
0 to 125A
Secondary Range
0 to 5A
Hole Dia. - Current Transformer
1.13 in
Electrical Connection - Current Transformer
4 ft 18 AWG Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDMCT125S1
Zoro #
G5146355
UPC #
785901688310
Country of Origin
United States

Dimensions

Hole Dia. - Current Transformer
1.13 in
Overall Depth
1 in
Hole Dia.
1.13"
Outside Dia.
2.47"
Manufacturers Warranty Length
18 mo
Window Diameter
1.13 in
Wire Lead Length
4 ft

Details

Item - Transformer
Solid Core Current Transformer
Primary Range
0 to 125A
Secondary Range
0 to 5A
Electrical Connection - Current Transformer
4 ft 18 AWG Leads
Window
Round
For Use With
Power Meters
Item
Solid Core Current Transformer
Standards
RoHS Compliant
Primary Current - Maximum
125 A
Secondary Current - Maximum
5 A
Connection
Wire Lead
Transformer Type
Solid Core
Window Shape
Round

Description

Solid Core Current Transformer, Primary Range 0 to 125A, Secondary Range 0 to 5A, Hole Dia. - Current Transformer 1.13 in, Electrical Connection - Current Transformer 4 ft 18 AWG Leads, Window Round, Overall Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.