Split Core Current Transformer, 0 to 1600A, 0 to 5A, 6 ft 18 AWG Leads

  • Mfr # 3090SCCT164

  • Zoro # G5216093


product price:  $318.77
/ea
Free Shipping & Returns

Key Features

Item - Transformer
Split Core Current Transformer
Primary Range
0 to 1600A
Secondary Range
0 to 5A
Hole Dia. - Current Transformer
2.45 in
Electrical Connection - Current Transformer
6 ft 18 AWG Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3090SCCT164
Zoro #
G5216093
UPC #
785901000518
Country of Origin
United States

Dimensions

Hole Dia. - Current Transformer
2.45 in
Overall Depth
2.45 in
Hole Width
2.45 in
Overall Height
8.15 in
Hole Height
5.5 in
Overall Width
5.91 in
Depth
29 mm
Manufacturers Warranty Length
18 mo
Wire Lead Length
5.9 ft
Window Width
2.45 in
Window Height
5.5 in

Details

Item - Transformer
Split Core Current Transformer
Primary Range
0 to 1600A
Secondary Range
0 to 5A
Electrical Connection - Current Transformer
6 ft 18 AWG Leads
Window
Rectangular
For Use With
Power Meters
Item
Split Core Current Transformer
Standards
EU RoHS, IEC 61010-1, REACH, UL 1015, UL 61010-1
Insulation
basic insulation 600 V AC || reinforced insulation 300 V AC
Range Compatibility
PowerLogic (PowerLogic PM3000) power meter || PowerLogic (PowerLogic PM5000) power meter || PowerLogic (PowerLogic PM8000) power meter || PowerLogic (PowerLogic ION7400) power meter || PowerLogic CM4000T circuit monitor || Acti 9 (Acti9 iEM3000) energy meter
Secondary Current
0.208333333333333
Ambient Air Temperature For Storage
-40-70-C
Measurement Accuracy
1 % full scale
Pollution Degree
2
Operating Altitude
<= 9842.52 ft (3000 m)
Network Frequency
50/60 Hz
Relative Humidity
0-95 % non-condensing
Secondary Power
45 VA
Current Transformer Type
split core
Ambient Air Temperature For Operation
-15-60-C
Current Transformer Ratio
1600/5
Network Type
AC
Mounting Location
indoor use only
Transformer Type
Split Core
Primary Current - Maximum
1,600 A
Frequency
50/60 Hz
Window Shape
Rectangular
Secondary Current - Maximum
5 A
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
5 Degrees F
Connection
Wire Lead

Description

Split Core Current Transformer, Primary Range 0 to 1600A, Secondary Range 0 to 5A, Hole Height 5.5 in, Hole Width 2.45 in, Electrical Connection - Current Transformer 6 ft 18 AWG Leads, Window Rectangular, Overall Height 8.15 in, Overall Width 5.91 in, Overall Depth 1.14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.