Zoro Homepage

Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads

  • Mfr # 3090SCCT022

  • Zoro # G5216066


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Item - Transformer
Split Core Current Transformer
Primary Range
0 to 200A
Secondary Range
0 to 5A
Hole Dia. - Current Transformer
1.25 in
Electrical Connection - Current Transformer
6 ft 18 AWG Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3090SCCT022
Zoro #
G5216066
UPC #
785901000440
Country of Origin
United States

Dimensions

Hole Dia. - Current Transformer
1.25 in
Overall Depth
1.25 in
Overall Width
4.76 in
Hole Width
1.25 in
Hole Height
1.51 in
Overall Height
4.21 in
Depth
29 mm
Wire Lead Length
5.9 ft
Window Width
1.25 in
Window Height
1.51 in
Manufacturers Warranty Length
18 mo

Description

Split Core Current Transformer, Primary Range 0 to 200A, Secondary Range 0 to 5A, Hole Height 1.51 in, Hole Width 1.25 in, Electrical Connection - Current Transformer 6 ft 18 AWG Leads, Window Rectangular, Overall Height 4.21 in, Overall Width 4.76 in, Overall Depth 1.14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.