Split Core Current Transformer, 0 to 400A, 0 to 5A, 6 ft 18 AWG Leads

  • Mfr # 3090SCCT043

  • Zoro # G5216057


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Item - Transformer
Split Core Current Transformer
Primary Range
0 to 400A
Secondary Range
0 to 5A
Hole Dia. - Current Transformer
2.45 in
Electrical Connection - Current Transformer
6 ft 18 AWG Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3090SCCT043
Zoro #
G5216057
UPC #
785901000464
Country of Origin
United States

Dimensions

Hole Dia. - Current Transformer
2.45 in
Overall Depth
2.45 in
Overall Height
5.55 in
Hole Width
2.45 in
Overall Width
5.91 in
Hole Height
2.89 in
Depth
29 mm
Window Height
2.89 in
Manufacturers Warranty Length
18 mo
Wire Lead Length
5.9 ft
Window Width
2.45 in

Details

Item - Transformer
Split Core Current Transformer
Primary Range
0 to 400A
Secondary Range
0 to 5A
Electrical Connection - Current Transformer
6 ft 18 AWG Leads
Window
Rectangular
For Use With
Power Meters
Item
Split Core Current Transformer
Standards
EU RoHS, IEC 61010-1, REACH, UL 1015, UL 61010-1
Relative Humidity
0-95 % non-condensing
Range Compatibility
PowerLogic (PowerLogic PM3000) power meter || PowerLogic (PowerLogic PM5000) power meter || PowerLogic (PowerLogic PM8000) power meter || PowerLogic (PowerLogic ION7400) power meter || PowerLogic CM4000T circuit monitor || Acti 9 (Acti9 iEM3000) energy meter
Current Transformer Ratio
400/5
Current Transformer Type
split core
Operating Altitude
<= 9842.52 ft (3000 m)
Secondary Power
5 VA
Network Type
AC
Insulation
basic insulation 600 V AC || reinforced insulation 300 V AC
Ambient Air Temperature For Operation
-15-60-C
Ambient Air Temperature For Storage
-40-70-C
Pollution Degree
2
Secondary Current
0.208333333333333
Mounting Location
indoor use only
Network Frequency
50/60 Hz
Measurement Accuracy
1 % full scale
Transformer Type
Split Core
Window Shape
Rectangular
Operating Temperature - Minimum
5 Degrees F
Frequency
50/60 Hz
Secondary Current - Maximum
5 A
Connection
Wire Lead
Operating Temperature - Maximum
140 Degrees F
Primary Current - Maximum
400 A

Description

Split Core Current Transformer, Primary Range 0 to 400A, Secondary Range 0 to 5A, Hole Height 2.89 in, Hole Width 2.45 in, Electrical Connection - Current Transformer 6 ft 18 AWG Leads, Window Rectangular, Overall Height 5.55 in, Overall Width 5.91 in, Overall Depth 1.14 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.