Starter 600Vac 18Amp Nema +Options, Not Rated NEMA Rating, 24V AC, 2 Poles, No Auxiliary Contacts (Discontinued)
- Mfr # 8536SBO1V01S
- Zoro # G0561465
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8536SBO1V01S
Zoro #
G0561465
UPC #
785901719144
Country of Origin
Mexico
Dimensions
Depth
107 mm
Width
89 mm
Height
172 mm
Description
Starter 600Vac 18Amp Nema +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.