
Motor Starter, Non-Reversing, No Auxiliary Contacts, 110V-120V AC, 2 P, Screw Clamp
Mfr # 8536SBO1V02S
Zoro # G0852035
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
2
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8536SBO1V02S
Zoro #
G0852035
UPC #
785901080343
Country of Origin
Mexico
Dimensions
Overall Depth
107 mm
Overall Width
89 mm
Overall Height
172 mm
Description
Starter 600Vac 18Amp Nema +Options
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.