Motor Starter, Non-Reversing, No Auxiliary Contacts, 110V-120V AC, 3 P

  • Mfr # 8538SCG13V02S

  • Zoro # G0852428


product price:  $1,215.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8538SCG13V02S
Zoro #
G0852428
UPC #
785901743774
Country of Origin
Mexico

Dimensions

NEMA Size
1

Details

Item
Combination Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
Control Units
No control units
Disconnect Type
Fusible disconnect switch H, 60 A
Horsepower Rating
7.5 hp 200 V AC, 3 phase; 7.5 hp 230 V AC, 3 phase
Maximum Voltage Rating
600 V AC
Control Circuit Type
Separate Control Circuit
Control Circuit Voltage
110 V AC 50 Hz; 120 V AC 60 Hz
Auxiliary Contacts
Without
NEMA Enclosure Rating
NEMA 1
Overload Protection Type
Melting Alloy
Frequency
50/60 Hz

Description

Starter Motor Control Less Than1000Vac

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.