Steel Electrical Enclosures, NEMA 3R
Mfr # H150R
Zoro # G7732563
product price: $666.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Baked Enamel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H150R
Zoro #
G7732563
UPC #
-
Country of Origin
Mexico
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Baked Enamel
Standards
NEMA
Pvc Free
Yes
Circuit Breaker Type
HDL, HGL
Type of Installation
outdoor
Description
Enclosure,PowerPact H,2 P,NEMA 3R
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.