Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 15 A, 125V AC, 2 Pole, Flush Mount, Self-Grounded

  • Mfr # SQR51101BK

  • Zoro # G015307368


product price: $41.69
/ea

Key Features

Receptacle Type
Duplex
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR51101BK
Zoro #
G015307368
UPC #
785901544531
Country of Origin
China

Dimensions

Height
4.05 in
Width
1.77 in
Depth
1.61 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Grounding
Self-Grounded
Housing Color
Black
Mount Type
Flush
Standards
ICES-003, UL 498, UL 943, cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Wiring Method
Back
Finish
Matte
Material
Metal
Type - Plugs and Receptacles
GFCI
Application Environment
Power Supply
Number of Gangs
1

Description

The Square D X Series 20A 125V Outdoor Weather & Tamper Resistant Duplex Decorator Receptacle with side wire clamps is made with premium high-impact resistant thermoplastic materials and rational structure design. Side pressure plates speed installation with secure push-in connection, enhanced wire snip access to split circuit break-off tab, and grounding strap hole designed for speed wrapping installation. With superior strength and durability, and first-rate corrosion, temperature, and UV resistance to prevent discoloration and aging. This device is ideal for outdoor and indoor use. Self-grounded with a brass contact to ensure device is grounded directly to metal boxes, eliminating the need to bond the device with the ground screw. Its Ue rated operational voltage is 125VAC. Its Ie rated operational current is 20A. Its made of impact resistant thermoplastic material.


  • X Series 15A GFCI Tamper Resistant Outlet Matte Black
  • Self-testing GFCI outlet for kitchen and bathroom safety
  • Child-safe design, with tamper-resistant shutters
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Speed up installation with back pressure plates and self-grounding clip
  • Wall plate required, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products