Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, Flush Mount, Self-Grounded

  • Mfr # SQR441U1WHW

  • Zoro # G515307325


product price: $34.75
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR441U1WHW
Zoro #
G515307325
UPC #
785901693994
Country of Origin
China

Dimensions

Width
2.13 in
Height
4.05 in
Depth
1.73 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Wire Connection Type
Screw Terminals
Grounding
Self-Grounded
Housing Color
White
Mount Type
Flush
Standards
UL 498, cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Finish
Matte
Number of Gangs
1
Material
Metal
Application Environment
Power Supply
Type - Plugs and Receptacles
Receptacle,Wi-Fi

Description

X Series residential wiring devices socket receptacle featuring an array of new features, such as flush mounting, easy installation, and connectivity with wifi. This outlet socket has a 15A current rating. The rated operational voltage of this device is 125VAC. Each outlet socket unit has two outlet sockets and is used to supply power. Each outlet socket has two poles and a ground. The connection terminals of this outlet socket are push-in termination and screw terminal. Its matching mounting box can be recessed into the surface of the wall for flush mounting. This receptacle is tamper resistant with discrete black shutters. This socket outlet has a light almond frame. The self-grounding feature is a brass ground contact which provides ground retention to metal boxes that eliminates the need to use a ground screw. This socket has a width of 1.42in (36mm), a height of 4.06in (103mm) and a depth of 1.06 (27mm). By satisfying the NEMA 5-15R, UL 498 standards, this socket outlet is cULus certified. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices.


  • X Series 15A 125V Tamper Resistant Wi-Fi Energy Monitoring Duplex Outlet Matte White
  • Wi-FI outlet connects directly to the home network - no hub required
  • Child-safe design, with tamper-resistant shutters
  • Control remotely via Wi-FI with Wiser Home app
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Speed up installation with back pressure plates
  • Wall plate required, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.