Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, Flush Mount, Self-Grounded

  • Mfr # SQR44203WH

  • Zoro # G315307358


product price: $7.29
/pk 30, $0.24/ea
Sold in multiples of 30 for $218.70

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR44203WH
Zoro #
G315307358
UPC #
785901544098
Country of Origin
China

Dimensions

Height
4.05 in
Width
1.30 in
Depth
1.22 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Grounding
Self-Grounded
Housing Color
White
Mount Type
Flush
Standards
UL 498, cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Number of Gangs
1
Application Environment
Power Supply
Wiring Method
Side
Material
Plastic
Type - Plugs and Receptacles
Decorator
Finish
Matte

Description

The Square D X Series 20A 125V Tamper Resistant Duplex Decorator Receptacle with side wire clamps provides a fast, safe way to update the look of your home's interior with new, modern receptacles. This outlet socket has a 20A current rating. The rated operational voltage of this device is 120VAC. Each outlet socket unit has two outlet sockets and is used to supply power. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy a consistent look across your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. Enjoy fast wiring with "no-wrapping" screw installation and a self-grounding clip. Elevate safety with discrete, tamper resistant shutters that help keep inappropriate objects out of the socket. This socket outlet has a white frame. The self-grounding feature is a brass ground contact which provides ground retention to metal boxes that eliminates the need to use a ground screw. Its Ue rated operational voltage is 125VAC. Its Ie rated operational current is 20A. By satisfying the NEMA 5-20R, UL 498 standards, this socket outlet is cULus certified. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices. The dimensions are (W) 39mm (1.54in) x (H) 103mm (4.06in) x (D) 31mm (1.22in). This device is white with a matte surface finish. This device is compliant with NEMA 5-20R, UL 498 standard and cULus certification.


  • X Series 20A Tamper Resistant Heavy Duty Outlet Matte White
  • Commercial grade, ideal for devices that stay plugged in
  • Child-safe design, with tamper-resistant shutters
  • 30 pieces
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Speed up installation with back pressure plates and self-grounding clip
  • Wall plate required, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.