Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, Flush Mount, Self-Grounded
- Mfr # SQR44214WH
- Zoro # G915307321
Key Features
Specifications
Details
- MFR #
- SQR44214WH
- Zoro #
- G915307321
- UPC #
- 785901544319
- Country of Origin
- China
- Item
- Straight Blade Receptacle
- Receptacle Type
- Duplex
- NEMA Receptacle Configuration
- 5-20R
- Current Rating
- 20 A
- Voltage Rating
- 125V AC
- Phase
- Single
- Number of Poles
- 2
- Wire Connection Type
- Screw Terminals
- Wiring Method
- Side
- Grounding
- Self-Grounded
- Housing Color
- White
- Mount Type
- Flush
- Standards
- UL 498, cULus Listed
- Resistance Properties
- Corrosion Resistant, Impact Resistant, Tamper Resistant, UV Resistant, Weatherproof
- Flange Type
- Non-Flanged
- Material
- Plastic
- Type - Plugs and Receptacles
- Decorator
- Number of Gangs
- 1
- Application Environment
- Power Supply
- Finish
- Matte
Dimensions
- Height
- 4.05 in
- Width
- 1.22 in
- Depth
- 1.22 in
Description
The Square D X Series 20A 125V Tamper Resistant Duplex Decorator Receptacle with side wire clamps provides a fast, safe way to update the look of your home's interior with new, modern receptacles. This outlet socket has a 20A current rating. The rated operational voltage of this device is 120VAC. Each outlet socket unit has two outlet sockets and is used to supply power. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy fast wiring with no-wrapping screw installation and a self-grounding clip. Elevate safety with discrete, tamper resistant shutters that help keep inappropriate objects out of the socket. This receptacle is tamper resistant with discrete black shutters. This socket outlet has a white frame. The self-grounding feature is a brass ground contact which provides ground retention to metal boxes that eliminates the need to use a ground screw. Its Ue rated operational voltage is 125VAC. Its Ie rated operational current is 20A. By satisfying the NEMA 5-20R, UL 498 standards, this socket outlet is cULus certified. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices. The dimensions are (W) 39mm (1.54in) x (H) 103mm (4.06in) x (D) 31mm (1.22in). This device is white with a matte surface finish. This product comes with 30 pieces per pack. This device is compliant with NEMA 5-20R, UL 498 standard and cULus certification.
- X Series 20A Outdoor Tamper Resistant Heavy Duty Duplex Decorator Receptacle Matte White
- Ideal for outdoor use
- Commercial grade, ideal for devices that stay plugged in
- Child-safe design, with tamper-resistant shutters
- Easy to clean
- High-impact resistant and durable thermoplastic for long-lasting product life
- Compliant with RoHS directive, for non-hazardous materials
- Speed up installation with back pressure plates
- Wall plate required, sold separately
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.