Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section Wireway, 1 Rating, Steel, Powder Coated

  • Mfr # LDB45KO

  • Zoro # G3753267


product price: $117.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
Yes
Finish
Powder Coated
Length
60 in
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDB45KO
Zoro #
G3753267
UPC #
785901182085
Country of Origin
Mexico

Dimensions

Length
60 in
Height
4 in
Width
4 in
Length (Straight Wireway)
60 in
Trunking Length
5 ft
Trunking Dimension
4 x 4 in

Details

Item
Straight Section Wireway
With/Without Knockouts
Yes
Finish
Powder Coated
NEMA Rating
1
Cover Type
Hinged
Material
Steel
Standards
CSA Certified, REACH, RoHS, SVHC Compliant, UL Listed
Gauge
16 ga
With Knockouts
Yes
Color
Gray
Surface Finish
Gray polyester powder ANSI 49
Product Or Component Type
straight length
Enclosure Material
steel 16 gauge with knock-outs
Nema Degree Of Protection
NEMA 1
Product Certifications
UL Listed || CSA

Description

Straight Section Wireway, With Knockouts Yes, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 60 in, Width 4 in, Height 4 in, Color Gray, Gauge 16 ga, Standards CSA Certified, REACH, RoHS, SVHC Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.