Zoro Homepage

Strap Kit

  • Mfr # 9998SO31

  • Zoro # G7607661


product price: $16.99
/ea

Key Features

For Use With
Series M and T Starters
Accessory Type
Jumper Strap Kit
[Ue] Rated Operational Voltage
600 V AC
Depth
3 mm
Width
23.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9998SO31
Zoro #
G7607661
UPC #
785901862611
Country of Origin
Mexico

Dimensions

Depth
3 mm
Width
23.4 mm
Height
47.6 mm
Overall Height
1.87 in
Overall Depth
0.12 in
Overall Width
0.92 in

Details

Item
Jumper Strap Kit
For Use With
Series M and T Starters
Accessory Type
Jumper Strap Kit
[Ue] Rated Operational Voltage
600 V AC
Product Destination
overload relay
Thermal Overload Type
melting alloy
Compatible with Series
M Starters, T Starters
Standards
RoHS

Description

Jumper Strap Kit, Accessory Type Jumper Strap Kit, Overall Height 1.87 in, Overall Width 0.92 in, Compatible with Series M Starters, T Starters, Overall Depth 0.12 in, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.