This item is Discontinued.

Square D IEC Supplementary Protector, Multi 9 Series, 15, 2 Pole, 277/480VAC, 5 kA, C Curve MG17446

IEC Supplementary Protector, Multi 9 Series, 15, 2 Pole, 277/480VAC, 5 kA, C Curve (Discontinued)

  • Mfr # MG17446
  • Zoro # G6984162
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MG17446
Zoro #
G6984162
UPC #
785901889502
Country of Origin
France

Dimensions

Width
1.42"
Depth
3.00"
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG
Length
3.19"
Length (Straight Wireway)
3.19 in

Details

Item
IEC Supplementary Protector
Series
Multi 9
Amps
15
Number of Poles
2
AC Voltage Rating
277/480VAC
Phase
1
Max. AIR Rating
5 kA
Trip Type
Thermal Magnetic
Terminal Connection
Lug
DC Voltage Rating
125VDC
Curve Type
C
Standards
UL 1077, CE, CSA, IEC
Mounting
Din Rail

Description

IEC Supplementary Protector, Amps 15, AC Voltage Rating 277/480V AC, Max. AIR Rating 5 kA, Series Multi 9, Curve Type C, DC Voltage Rating 125V DC, Number of Poles 2, Phase 1, Terminal Connection Lug, Trip Type Thermal Magnetic, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 in, Width 1.42 in, Depth 3.00 in, Standards UL 1077, CE, CSA, IEC

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.