This item is Discontinued.

Square D IEC Supplementary Protector, C60N Series, 30, 3 Pole, 277/480VAC, 5kA at 277/480V AC, B Curve MG17462

IEC Supplementary Protector, C60N Series, 30, 3 Pole, 277/480VAC, 5kA at 277/480V AC, B Curve (Discontinued)

  • Mfr # MG17462
  • Zoro # G6861845
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MG17462
Zoro #
G6861845
UPC #
785901889632
Country of Origin
France

Dimensions

Width
2.13"
Depth
2.87"
Max. Wire Size
2 AWG
Length
3.19"
Min. Wire Size
14 AWG
Length (Straight Wireway)
3.19 in

Details

Item
IEC Supplementary Protector
Series
C60N
Amps
30
Number of Poles
3
AC Voltage Rating
277/480VAC
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
5kA at 277/480V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lug
DC Voltage Rating
Not Rated
Curve Type
B
Mounting
Din Rail
Standards
CCC, CSA C22.2 No 235, GB 14048.2, EN/IEC 60947-2, UL 1077, UR
Application
Distribution
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 30, AC Voltage Rating 277/480V AC, Max. AIR Rating 5kA at 277/480V AC, Series C60N, Curve Type B, DC Voltage Rating Not Rated, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic, Application Distribution, Min. Wire Size 14 AWG, Max. Wire Size 2 AWG, Length 3.19 in, Width 2.13 in, Depth 2.87 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.