This item is Discontinued.

No Product Image Available

Supplementary Protector, 15, 1 Pole, 277VAC (Discontinued)

  • Mfr # MG17413
  • Zoro # G0859419
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MG17413
Zoro #
G0859419
UPC #
785901884644
Country of Origin
France

Details

Item
Supplementary Protector
Amps
15
Number of Poles
1
AC Voltage Rating
277VAC

Description

Supplementary Protector 277V 15A 1P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.