Zoro Homepage
This item is Discontinued.
Square D Surge Protection Device, 3 Phase, 277/480V AC, 4 Wires, 160 kA SSP04EMA16

Surge Protection Device, 3 Phase, 277/480V AC, 4 Wires, 160 kA (Discontinued)

  • Mfr # SSP04EMA16
  • Zoro # G4591882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSP04EMA16
Zoro #
G4591882
UPC #
-
Country of Origin
Mexico

Dimensions

Length
282 mm
Depth
135 mm
Width
253.5 mm
Cable Length
483 mm

Description

Surge Protect - EMA - 160kA - 480Y/277VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.