Surge Protection and Power Conditioning
- Mfr # HEPD25
- Zoro # G823550147
product price:Â
$
98.99
/ea
Key Features
Number of Wires
3 Wires
Voltage Protection Rating
600V (L-N)
Nominal Discharge Current
10 kA
Basic Material
Metallic
Min. Operating Temp.
-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HEPD25
- Zoro #
- G823550147
- UPC #
- 785901479611
- Country of Origin
- Mexico
Dimensions
- Length
- 2.45 in
- Width
- 2.89 in
- Depth
- 2.06 in
Details
- Item
- Surge Protection and Power Conditioning
- Number of Wires
- 3 Wires
- Voltage Protection Rating
- 600V (L-N)
- Nominal Discharge Current
- 10 kA
- Basic Material
- Metallic
- Min. Operating Temp.
- -40
- Max. Continuing Operating Voltage
- 150 V
- Max. Surge Current per Phase
- 25 kA
- System Connection
- Parallel
- UL SPD Type
- Type 1
- Phase
- Single
- Enclosure Material
- 304 Stainless Steel
- Max. Operating Temp.
- 149 Degrees F
- Mounting Style
- Surface
- Status Indicator
- LED Light
- Wire Gauge
- 14 AWG
- Modes of Protection
- L-N
- Voltage
- 120V AC, 240V AC
- Standards
- NEMA, ROHS, SPD
Description
Surge Protection and Power Conditioning, Metallic, Depth 2.06 in, Enclosure Material 304 Stainless Steel, Enclosure NEMA Rating 4X
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.