Surge Protection and Power Conditioning
- Mfr # HWB11
- Zoro # G124173380
product price:Â
$
2,766.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
8.3 in
Min. Operating Temp.
-13
Mounting Style
Flush Fixing Kit, Surface
Max. Continuing Operating Voltage
150V
Amps
100 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWB11
- Zoro #
- G124173380
- UPC #
- 047569000928
- Country of Origin
- Mexico
Dimensions
- Width
- 8.3 in
- Length
- 3.6 in
- Depth
- 3.03 in
Details
- Min. Operating Temp.
- -13
- Mounting Style
- Flush Fixing Kit, Surface
- Max. Continuing Operating Voltage
- 150V
- Amps
- 100 kA
- Short Circuit Current Rating
- 200 kA
- Voltage
- 120V AC, 240V AC
- Max. Surge Current per Phase
- 100 kA
- Phase
- Single
- Noise Attenuation
- -25 dB
- Status Indicator
- LED Light
- Voltage Protection Rating
- 1000V (L-L), 600V (L-N), 600V (N-G), 700V (L-G)
- Enclosure Material
- Polycarbonate
- Wire Gauge
- 10 AWG
- Modes of Protection
- L-G, L-L, L-N, N-G
- Nominal Discharge Current
- 20 kA
- Basic Material
- Nonmetallic
- Number of Wires
- 3 Wires
- Standards
- NEMA 4X, ROHS, UL 1449:ed. 5, CSA C22.2 No 269.1, UL 96A
- Item
- Surge Protection Device
- Max. Operating Temp.
- 140 Degrees F
- UL SPD Type
- Type 1
Description
Surge Protection Device, Nonmetallic, Amps 100 kA, Depth 3.03 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 4X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.