Square D
Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2
Mfr # HOM2175SB
Zoro # G0374823
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style For HOM Load Centers
- Phase 1
- Voltage 120/240V AC
- Number of Poles 2
- Voltage Protection Rating 1500V (L-L), 700V (L-N)
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interlock Kit, Kit Accessory, Steel (AEK115NDH)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-5-8)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Brown color - Nylon - 18 Lbs Tensile Strength (CT204CL-BROWN)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V (HEPD80)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 1304 J, NEMA 4X (SDSA1175)
- SQUARE D SPD T1 SDSA 36KA 120V 1P2W (SDSA1175T)
- SQUARE D Surge mod IMA-160kA-120/240VAC-1P3 (MA1IMA16)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V (QO2175SB)
- SQUARE D Surge mod IMA-120kA-480Y/277VAC-3P (MA4IMA12)
- SOLAHD Surge Protection Device, 1 Phase, 120V (STFV07510N)
- Square D Power System Protection