Shop SQUARE D

Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 1304 J, NEMA 4X

  • Mfr # SDSA1175

  • Zoro # G0447772

CAD Available

product price:  $64.59
/ea

Key Features

CAD Drawing
Mounting Style
Chase Nipple
Phase
1
Voltage
120/240V AC
Number of Poles
2
Voltage Protection Rating
1200V (L-L), 700V (L-N)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDSA1175
Zoro #
G0447772
UPC #
785901210870
Country of Origin
Mexico

Dimensions

Length
2 1/2 in
Depth
2.7 in
Width
2 1/4 in

Details

CAD Available
Yes
Item
Surge Protection Device
Mounting Style
Chase Nipple
Phase
1
Voltage
120/240V AC
Number of Poles
2
Voltage Protection Rating
1200V (L-L), 700V (L-N)
Number of Wires
3 Wires
Modes of Protection
L-L, L-N
Max. Surge Current Per Mode
36kA
Max. Surge Current per Mode
36 kA
Max. Surge Current per Phase
36 kA
Nominal Discharge Current
10 kA
Short Circuit Current Rating
25kA
Modular
No
Filtering
No
Max. Continuing Operating Voltage
150V AC
Enclosure NEMA Rating
NEMA 4X
Enclosure Material
Plastic
Wire Gauge
14 AWG
Includes
LED Status Indicator
Joules
1,304
Standards
CSA C22.2 No 8, NEC 285 Type I, UL 1449:ed. 4 Type I
Modular / Nonmodular
Nonmodular
Max. Operating Temp.
149 Degrees F
System Connection
Parallel
Amps
36 kA
Color
Black
UL SPD Type
Type 1
Basic Material
Nonmetallic
Status Indicator
LED Light
Includes Surge Counter
No

Description

Surge Protection Device, Nonmetallic, Black, Amps 36 kA, Depth 2.7 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X, Joules 1,304

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.