Zoro Homepage
This item is Discontinued.
Square D Surge Protection Device, 1 Phase, 120/240V TVS1EMA48A

Surge Protection Device, 1 Phase, 120/240V (Discontinued)

  • Mfr # TVS1EMA48A
  • Zoro # G7310475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVS1EMA48A
Zoro #
G7310475
UPC #
785901488392
Country of Origin
United States

Dimensions

Length
26.00 in
Width
20.44 in
Depth
6.00 in
Length (Straight Wireway)
26.00 in

Details

Item
Surge Protection Device
Phase
1
Voltage
120/240V AC
Max. Continuing Operating Voltage
150 V AC
Voltage Protection Rating
700V (L-G, L-N, N-G), 1200V (L-L)
Nominal Discharge Current
20kA
Modes of Protection
L-G, L-L, L-N, N-G
Filtering / Nonfiltering
Filtering
Modular / Nonmodular
Modular
Enclosure NEMA Rating
3R, 12
Number of Poles
2
Noise Attenuation
-34dB
Enclosure Material
Steel
Max. Surge Current Per Phase
480kA
Number of Wires
3 Wires + Ground
Short Circuit Current Rating
200kA
Max. Surge Current Per Mode
240kA
Includes
Audible Alarm, LED Indicators, Surge Counter
Mounting Style
Surface
Standards
UL 1449 3rd Edition CSA C22.13
Max. Surge Current per Mode
240kA
Max. Surge Current per Phase
480kA
Filtering
Yes
Modular
Yes
Color
Gray

Description

Surge Protection Device, Gray, Depth 6.00 in, Enclosure Material Steel, Enclosure NEMA Rating 3R, 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.