This item is Discontinued.

Square D Surge Protection Device, Single Phase, 120/240V AC, 1 Poles, 3 Wires + Ground TVS1HWA50X

Surge Protection Device, Single Phase, 120/240V AC, 1 Poles, 3 Wires + Ground (Discontinued)

  • Mfr # TVS1HWA50X
  • Zoro # G6216043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVS1HWA50X
Zoro #
G6216043
UPC #
785901293644
Country of Origin
Mexico

Dimensions

Length
9.4 in
Depth
3.11 in
Width
4.8 in
Length (Straight Wireway)
9.4 in

Details

Item
Surge Protection Device
Mounting Style
Chase Nipple/Wire Lead
Phase
Single
Voltage
120/240V AC
Number of Poles
1
Voltage Protection Rating
1200V (L-G), 1500V (L-L), 700V (N-G), 900V (L-N)
Number of Wires
3 Wires + Ground
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Mode
25kA
Max. Surge Current per Phase
50 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Modular
No
Filtering
Yes
Max. Continuing Operating Voltage
150 V AC
Enclosure NEMA Rating
4X
Enclosure Material
Plastic
Wire Gauge
10 AWG
Includes
Dry Contacts
Standards
CSA C22.2 No 8, NEC 285, UL 1283, UL 1449:ed. 4 Type II, UL 96A:ed. 12
Noise Attenuation
-54dB
Filtering / Nonfiltering
Filtering
Modular / Nonmodular
Nonmodular
Lightning Impulse Current
50 kA
Max. Operating Temp.
149 Degrees F
UL SPD Type
Type 2
Color
Black
System Connection
Parallel
Min. Operating Temp.
-4 Degrees F
Basic Material
Nonmetallic
Status Indicator
Audible Alarm, LED Light
Includes Surge Counter
No

Description

Surge Protection Device, Nonmetallic, Black, Depth 3.11 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.