Zoro Homepage
This item is Discontinued.
Square D Surge Protection Device, 3 Phase, 120/208V FI2IMA16C

Surge Protection Device, 3 Phase, 120/208V (Discontinued)

  • Mfr # FI2IMA16C
  • Zoro # G7098341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI2IMA16C
Zoro #
G7098341
UPC #
785901818922
Country of Origin
United States

Dimensions

Length
13.47 in
Width
12.16 in
Depth
5.95 in
Length (Straight Wireway)
13.47 in

Details

Item
Surge Protection Device
Phase
3
Voltage
120/208V AC Wye
Max. Continuing Operating Voltage
150 V AC
Voltage Protection Rating
700V (L-N, N-G), 800V (L-G), 1200V (L-L)
Nominal Discharge Current
20kA
Modes of Protection
L-G, L-L, L-N, N-G
Modular / Nonmodular
Modular
Mounting Style
Direct Bus/I-Line
Enclosure NEMA Rating
1
Standards
cULus Listed per UL 1449 3rd Edition Type 2 SPD, UL1283, CSA C22.2 No. 8-M1986. Complies with UL 96A 12 Edition Master Label Requirements for Lightning Protection Systems
Number of Poles
3
Includes
Audible Alarm, LED Indicators, Surge Counter
Max. Surge Current Per Phase
160kA
Max. Surge Current per Phase
160kA
Modular
Yes

Description

Surge Protection Device, Depth 5.95 in, Enclosure NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.