This item is Discontinued.

Square D Surge Protection Device, 3 Phase, 120/208VAC Wye, 3 Poles, 4 Wires TVS2EBA24A

Surge Protection Device, 3 Phase, 120/208VAC Wye, 3 Poles, 4 Wires (Discontinued)

  • Mfr # TVS2EBA24A
  • Zoro # G7393111
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVS2EBA24A
Zoro #
G7393111
UPC #
785901393641
Country of Origin
United States

Dimensions

Length
14.00"
Depth
6.00"
Width
12.44"
Length (Straight Wireway)
14.00 in

Details

Item
Surge Protection Device
Mounting Style
Surface
Phase
3
Voltage
120/208VAC Wye
Number of Poles
3
Voltage Protection Rating
700V (L-G, L-N, N-G), 1200V (L-L)
Number of Wires
4 Wires
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Mode
120kA
Max. Surge Current per Phase
240kA
Nominal Discharge Current
20kA
Short Circuit Current Rating
200kA
Modular
Yes
Filtering
Yes
Max. Continuing Operating Voltage
150 V AC
Enclosure NEMA Rating
3R, 12
Enclosure Material
Steel
Includes
Audible Alarm, LED Indicators, Surge Counter
Noise Attenuation
-34dB
Modular / Nonmodular
Modular
Filtering / Nonfiltering
Filtering
Standards
UL 1449 3rd Edition CSA C22.16
Color
Gray

Description

Surge Protection Device, Gray, Depth 6.00 in, Enclosure Material Steel, Enclosure NEMA Rating 3R, 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.