This item is Discontinued.

Square D Surge Protection Device, Three Phase, 120/208V AC Wye, 2 Poles, 4 Wires + Ground, 80kA TVS2HWA80X

Surge Protection Device, Three Phase, 120/208V AC Wye, 2 Poles, 4 Wires + Ground, 80kA (Discontinued)

  • Mfr # TVS2HWA80X
  • Zoro # G6089115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVS2HWA80X
Zoro #
G6089115
UPC #
785901293668
Country of Origin
United States

Dimensions

Length
9.4 in
Depth
3.11 in
Width
4.8 in
Length (Straight Wireway)
9.4 in

Details

Item
Surge Protection Device
Mounting Style
Chase Nipple/Wire Lead
Phase
Three
Voltage
120/208V AC Wye
Number of Poles
2
Voltage Protection Rating
1200V (L-G), 1500V (L-L), 700V (N-G), 900V (L-N)
Number of Wires
4 Wires + Ground
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current Per Mode
40kA
Max. Surge Current per Mode
40kA
Max. Surge Current Per Phase
80kA
Max. Surge Current per Phase
80 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Modular
No
Filtering
Yes
Max. Continuing Operating Voltage
150 V AC
Enclosure NEMA Rating
4X
Enclosure Material
Plastic
Wire Gauge
10 AWG
Includes
Dry Contacts
Filtering / Nonfiltering
Filtering
Noise Attenuation
-54dB
Modular / Nonmodular
Nonmodular
Standards
CSA C22.2 No 8, NEC 285, UL 1283, UL 1449:ed. 4 Type II, UL 96A:ed. 12
Lightning Impulse Current
80 kA
System Connection
Parallel
Max. Operating Temp.
149 Degrees F
UL SPD Type
Type 2
Color
Black
Min. Operating Temp.
-4 Degrees F
Basic Material
Nonmetallic
Includes Surge Counter
No
Status Indicator
Audible Alarm, LED Light

Description

Surge Protection Device, Nonmetallic, Black, Depth 3.11 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.