Surge Protection Device, Three Phase, 120/240V AC High Leg Delta, 3 Poles, 4 Wires + Ground (Discontinued)
- Mfr # HL3IMA12C
- Zoro # G4404251
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HL3IMA12C
Zoro #
G4404251
UPC #
785901851523
Country of Origin
Mexico
Dimensions
Length
13.47 in
Depth
5.95 in
Width
12.16 in
Length (Straight Wireway)
13.47 in
Description
Surge Protection Device, Metallic, Gray, Depth 5.95 in, Enclosure NEMA Rating 1
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.