Zoro Homepage
This item is Discontinued.
Square D Surge Protection Device, Three Phase, 480/277V AC Wye, 2 Poles, 4 Wires + Ground, 100kA TVS4HWA10X

Surge Protection Device, Three Phase, 480/277V AC Wye, 2 Poles, 4 Wires + Ground, 100kA (Discontinued)

  • Mfr # TVS4HWA10X
  • Zoro # G6110167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVS4HWA10X
Zoro #
G6110167
UPC #
785901961055
Country of Origin
Mexico

Dimensions

Length
4.8 in
Depth
3.11 in
Width
8.62 in
Length (Straight Wireway)
4.8 in

Description

Surge Protection Device, Nonmetallic, Black, Depth 3.11 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.