Surge Protection Device, Single Phase, 120/240V AC, 2 Poles, 3 Wires + Ground (Discontinued)
- Mfr # HL1IMA12C
- Zoro # G4404233
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL1IMA12C
Zoro #
G4404233
UPC #
785901597421
Country of Origin
Mexico
Dimensions
Length
12.16 in
Depth
5.59 in
Width
13.46 in
Length (Straight Wireway)
12.16 in
Description
Surge Protection Device, Metallic, Gray, Amps 60 A, Depth 5.59 in, Enclosure Material Steel, Enclosure NEMA Rating 2
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.