This item is Discontinued.

Square D Surge Protection Device, Three Phase, 120/208V AC Wye, 2 Poles, 4 Wires + Ground SSP02BIA08PBQ1

Surge Protection Device, Three Phase, 120/208V AC Wye, 2 Poles, 4 Wires + Ground (Discontinued)

  • Mfr # SSP02BIA08PBQ1
  • Zoro # G6640347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP02BIA08PBQ1
Zoro #
G6640347
UPC #
785901395126
Country of Origin
United States

Dimensions

Length
13.39 in
Depth
3.13 in
Width
4.45 in
Length (Straight Wireway)
13.39 in

Details

Item
Surge Protection Device
Mounting Style
For NQ Panelboards
Phase
Three
Voltage
120/208V AC Wye
Number of Poles
2
Voltage Protection Rating
1000V (L-L), 600V (N-G), 700V (L-G, L-N)
Number of Wires
4 Wires + Ground
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Mode
40kA
Max. Surge Current per Phase
80 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Modular
No
Filtering
Yes
Max. Continuing Operating Voltage
150 V AC
Enclosure Material
Non-Metallic
Wire Gauge
10 AWG
Includes
Dry Contacts
Standards
CSA 22.2 No. 8-M1986, NEC Article 285, Type 1, UL 1283, UL 1449, UL 96A
Modular / Nonmodular
Nonmodular
Lightning Impulse Current
80 kA
Noise Attenuation
-45dB
Filtering / Nonfiltering
Filtering
UL SPD Type
Type 1
System Connection
Parallel
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F
Amps
80 A
Color
Black
Basic Material
Nonmetallic
Includes Surge Counter
Yes
Status Indicator
Audible Alarm, LED Light

Description

Surge Protection Device, Nonmetallic, Black, Amps 80 A, Depth 3.13 in, Enclosure Material Non-Metallic

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.