Operating mechanism, flange mounted, variable depth, 30A, 600V, fuseholder, switch mechanism, 6 inch handle, NEMA 4X
Mfr # 9422ATCF332
Zoro # G0838881
product price: $736.99
/ea
Free Shipping & Returns
Key Features
Product Or Component Type
Disconnect Switch
Fuse Type
H || J || K || R
Line Rated Current
30 A
Maximum Horse Power Rating
7.5 hp 200 V AC || 7.5 hp 230 V AC || 15 hp 460 V AC || 20 hp 575 V AC || 5 hp 250 V DC
Product Mounting
flange rod variable depth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9422ATCF332
Zoro #
G0838881
UPC #
785901316428
Country of Origin
Mexico
Details
Item
Switch
Product Or Component Type
Disconnect Switch
Fuse Type
H || J || K || R
Line Rated Current
30 A
Maximum Horse Power Rating
7.5 hp 200 V AC || 7.5 hp 230 V AC || 15 hp 460 V AC || 20 hp 575 V AC || 5 hp 250 V DC
Product Mounting
flange rod variable depth
Provided Equipment
6 in handle included NEMA 4/4X enclosures Stainless Steel
Disconnector Device Type
fusible disconnect switch
Associated Fuse Rating
60 A 250 V || 30 A 600 V
Product Certifications
CSA || UL Recognized
Fuse Rating
60 A 250 V; 30 A 600 V
Certifications
CSA; UL Recognized
Horsepower Rating
7.5 hp 200 V AC; 7.5 hp 230 V AC; 15 hp 460 V AC; 20 hp 575 V AC; 5 hp 250 V DC
Range of Product
9422T
Pvc Free
Yes
Description
Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.