Zoro Homepage

Switch Door Close Mech

  • Mfr # 9423M3

  • Zoro # G2310174


product price: $61.15
/ea

Key Features

For Use With
9422 Series Safety Switches with NEMA Type 4 & 12 Enclosure, Locking Non-Stainless Steel Doors Taller than 39 inches
Material
Plastic
Description/Special Features
NEMA 4, 12
Standards
UL 98, UL Listed
Depth
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9423M3
Zoro #
G2310174
UPC #
785901796503
Country of Origin
Mexico

Dimensions

Depth
10.4 in
For Disconnect Switch Size
200 A

Details

Item
Door Closing Mechanism
For Use With
9422 Series Safety Switches with NEMA Type 4 & 12 Enclosure, Locking Non-Stainless Steel Doors Taller than 39 inches
Material
Plastic
Description/Special Features
NEMA 4, 12
Standards
UL 98, UL Listed
NEMA Enclosure Rating
12, 4X
Environment
Indoor/Outdoor
Product Type
Door Closing Mechanism

Description

Door Closing Mechanism, Depth 10.4 in, Environment Indoor/Outdoor, For Disconnect Switch Size 200 A, For Use With 9422 Series Safety Switches with NEMA Type 4 & 12 Enclosure, Locking Non-Stainless Steel Doors Taller than 39 inches, Material Plastic, NEMA Enclosure Rating 12, 4X, Product Type Door Closing Mechanism, Standards UL 98, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.