Zoro Homepage

Switch Kit

  • Mfr # VCCF6

  • Zoro # G0558470


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Height
125 mm
Standards
IEC 60947-3
Width
90 mm
Ambient Air Temperature For Operation
-20-50°C
Mechanical Durability
30000 cycles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCCF6
Zoro #
G0558470
UPC #
785901305637
Country of Origin
Czechia

Dimensions

Height
125 mm
Width
90 mm
Base Dimension
90 x 90 mm

Details

Item
Switch Kit
Standards
IEC 60947-3
Ambient Air Temperature For Operation
-20-50°C
Mechanical Durability
30000 cycles
Device Composition
handle || shaft extension || switch
[Icw] Rated Short-Time Withstand Current
2100 A 400 V 1 s
Ip Degree Of Protection
IP20 conforming to IEC 60529 || IP65
[Ith] Conventional Free Air Thermal Current
175 A
[Ithe] Conventional Enclosed Thermal Current
140 A
Compatibility Code
main switch disconnector
Poles Description
3P
Suitability For Isolation
yes
Product Name
TeSys VARIO
Range
TeSys
[Uimp] Rated Impulse Withstand Voltage
8 kV
Mechanical Robustness
vibrations 10 to 150 Hz 1 gn) IEC 60068-2-6 || shocks 11 ms 30 Gn) IEC 60068-2-27
Electrical Durability
30000 cycles AC-21 || 30000 cycles DC-1 to 5
Making Capacity
1750 A 400 V AC-21A || 1750 A 400 V AC-22A || 1750 A 400 V AC-23A
Rotary Handle Mounting Style
extended
[Icm] Rated Short-Circuit Making Capacity
2.8 kA 400 V at Ipeak
Breaking Capacity
1400 A 400 V AC-21A) || 1400 A 400 V AC-22A) || 1400 A 400 V AC-23A)
Product Certifications
CSA || CCC || GL || UL || UKCA
Network Type
AC || DC
Rated Operational Power In W
30 kW 230 to 240 V AC-3) || 37 kW 400 to 415 V AC-3) || 37 kW 690 V AC-3) || 45 kW 500 V AC-3) || 45 kW 690 V AC-23A) || 55 kW 500 V AC-23A) || 30 kW 230 to 240 V AC-23A) || 45 kW 400 to 415 V AC-23A)
Fire Resistance
960°C IEC 60695-2-1
Rotary Handle Padlocking
1 to 3 padlocks 4-8 mm
Handle Colour
red
[Ie] Rated Operational Current
83 A AC-23 Ue: 400 V
Contacts Type And Composition
3 NO
Fixing Mode
by 4 screws handle || by clips switch || by screws switch
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz
Mounting Support
handle door || switch symmetrical rail || switch plate
Intermittent Duty Class
30
Connections - Terminals
power circuit screw clamp terminals 95-95 mm² solid || power circuit screw clamp terminals 70-70 mm² flexible - with cable end
Marking
0 - 1
Rated Conditional Short-Circuit Current
10 kA 400 V 200 A aM || 10 kA 400 V 200 A gG
Control Type
rotary handle
Device Short Name
VCCF
Product Or Component Type
emergency stop switch disconnector
Handle Front Plate Colour
yellow
Performance Level
high performance
Protective Treatment
TC
Tightening Torque
power circuit 22.6-22.6 N.m screw clamp terminals
Iec Rated Operational Power in W
30 kW 230 to 240 V AC-3); 37 kW 400 to 415 V AC-3); 37 kW 690 V AC-3); 45 kW 500 V AC-3); 45 kW 690 V AC-23A); 55 kW 500 V AC-23A); 30 kW 230 to 240 V AC-23A); 45 kW 400 to 415 V AC-23A)
Rated Conditional Short Circuit Current
10 kA 400 V 200 A aM; 10 kA 400 V 200 A gG
Degree Of Protection
IP20 conforming to IEC 60529; IP65
IEC Terminal Connection
Power circuit screw clamp terminals 0.15 in² (95 mm²) solid; Power circuit screw clamp terminals 0.11 in² (70 mm²) flexible - with cable end
Mounting Method
By 4 screws handle; By clips switch; By screws switch

Description

Switch Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.