Zoro Homepage

Switch Module, X Series, 15 A, Sing, PK10

  • Mfr # SQR14100XX

  • Zoro # G115353692


product price: $3.59
/pk 10, $0.36/ea
Sold in multiples of 10 for $35.90

Key Features

Width
1.45 in
Standards
UL 20
Length
4.11 in
Material
Metal
Type
1-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR14100XX
Zoro #
G115353692
UPC #
785901534471
Country of Origin
China

Dimensions

Width
1.45 in
Length
4.11 in

Details

Item
Switch Module,X Series,15 A,Sing,PK10
Standards
UL 20
Material
Metal
Type
1-Way
Amps
15A
Number of Gangs
1
Finish
Matte
Application
Control
Voltage
120/277V AC
Number of Poles
1

Description

  • X Series 15A Single-Pole Switch Module (Requires Rocker Cover Plate)
  • Single pole switch without the rocker plate allows for use during rough-in phase
  • Patented single pole switch module design supports the swap-out of color rocker place or XD series cover plate
  • 10 pieces
  • Requires separate purchase of rocker plate or XD switch cover plate

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.