Zoro Homepage

Switch Module, X Series, 20 A, Single Pole

  • Mfr # SQR14231XX

  • Zoro # G915353694


product price: $15.79
/ea

Key Features

Color
White
Width
1.5 in
Length
1.77 in
Standards
UL 20
Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR14231XX
Zoro #
G915353694
UPC #
785901534662
Country of Origin
China

Dimensions

Width
1.5 in
Length
1.77 in

Details

Item
Switch Module,X Series,20 A,Single Pole
Color
White
Standards
UL 20
Amps
20A
Type
3-Way
Number of Gangs
1
Number of Poles
1
Application
Control
Voltage
120/277V AC
Finish
Matte

Description

The Square D X Series 20A Single-Pole Switch Module with Back Wire Clamps allows you to swap out faceplates quickly and easily without removing the switch and rewiring. Its unique patented switch module is designed to support the swap-out of color rocker plate cover plate (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Its Ue rated operational voltage is 120VAC. Its Ie rated operational current is 20A. This device enables flush mounting. The dimensions are (W) 37mm x (H) 103mm x (D) 37mm. This product comes with 1 piece per pack.
  • X Series 20A Single Pole 3-Way Switch Module (Requires Rocker Cover Plate)
  • 3-way switch without the rocker plate allows for use during rough-in phase
  • Patented 3-way switch module design supports the swap-out of color rocker place or XD series cover plate
  • Sold individually
  • Requires separate purchase of rocker plate or XD switch cover plate

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.