Zoro Homepage

Switch Not Fusible, 240V AC, 400A, 3 Poles

  • Mfr # DU325

  • Zoro # G0570291


product price: $1,777.08
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Amps
400A
Number of Poles
3
Mounting Style
surface
Height
45.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU325
Zoro #
G0570291
UPC #
785901491910
Country of Origin
United States

Dimensions

Height
45.12 in
Width
24.88 in
Depth
8.88 in

Details

Item
Switch Not Fusible
Voltage
240V AC
Amps
400A
Number of Poles
3
Mounting Style
surface
Phase
3 phase
Standards
UL listed file E2875
Application
residential
Features
Mercury Free

Description

Switch Not Fusible Gd 240V 400A 3P Nema1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.