Safety switch, general duty, non fusible, 600A, 3 pole, 3 wire, 150hp, 240VAC, NEMA 1
Mfr # DU326
Zoro # G7807901
product price:Â $3,404.13
/ea
Free Shipping & Returns
Key Features
Height
45.12 in
Width
24.88 in
Depth
8.88 in
[Ue] Rated Operational Voltage
240 V AC
Number Of Poles
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DU326
Zoro #
G7807901
UPC #
-
Country of Origin
Mexico
Dimensions
Height
45.12 in
Width
24.88 in
Depth
8.88 in
Details
Item
SWITCH NOT FUSIBLE GD 240V 600A 3P NEMA1
[Ue] Rated Operational Voltage
240 V AC
Number Of Poles
3
Nema Degree Of Protection
NEMA 1
Disconnector Device Type
non-fusible disconnect switch
Device Mounting
surface
Awg Gauge
AWG 4 to 500 kcmil aluminium/copper
Wiring Configuration
3-wire
Electrical connection
lugs
Line Rated Current
30 A
Product Certifications
UL listed file E2875
Series Name
general duty
Product Or Component Type
Single Throw Safety Switch
Motor Power Hp
150 hp at 240 V AC 60 Hz for 3 phase motors
Tightening Torque
450-450 lbf.in (AWG 4 to 500 kcmil)
Device Application
residential
Phase
3 phase
Pvc Free
Yes
Device Composition
none
Description
SWITCH NOT FUSIBLE GD 240V 600A 3P NEMA1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.