Zoro Homepage

Switch, Selector

  • Mfr # 9999SC2

  • Zoro # G2491203


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
For Use With
Starter/Contactor
Starter Size
00 to 3
Legend
Hand/Off/Auto
NEMA Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9999SC2
Zoro #
G2491203
UPC #
785901783008
Country of Origin
Mexico

Dimensions

Starter Size
00 to 3
Width
3.81 in
Depth
5.63 in
Height
1.88 in
NEMA Size
0, 00, 1, 2, 3

Details

Item
Control Kit
Mounting
Panel
For Use With
Starter/Contactor
Legend
Hand/Off/Auto
NEMA Rating
1
Color
Black
Standards
CSA Approved, UL Recognized and Listed
Starter Style
NEMA
Operator Function
Hand/Off/Auto
Operator
Selector Switch
NEMA Enclosure Rating
1
Marking
HAND-OFF-AUTO
Used With
contactor; starter
NEMA Degree Of Protection
NEMA 1
Rated Breaking Capacity
3 A 120 V AC inductive control circuit UL 508; 1.5 A 240 V AC inductive control circuit UL 508; 0.6 A 600 V AC inductive control circuit UL 508; 5 A 600 V AC resistive control circuit UL 508
Mounting Mode
Panel-mounted
Product Certifications
UL Listed; UL Recognized; CSA

Description

Control Kit, NEMA Enclosure Rating 1, NEMA Size 0, 00, 1, 2, 3, Color Black, Operator Function Hand/Off/Auto, Starter Style NEMA, Operator Selector Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.