This item is Discontinued.

Square D Single Throw Safety Switch, 240V AC, 30A, 3 Poles D321NCP

Single Throw Safety Switch, 240V AC, 30A, 3 Poles (Discontinued)

  • Mfr # D321NCP
  • Zoro # G2909058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D321NCP
Zoro #
G2909058
UPC #
785901071891
Country of Origin
United States

Dimensions

Max. Wire Size
AWG 6 copper || AWG 6 aluminium
Min. Wire Size
AWG 14, AWG 12
Width
6.75 in
Height
9.25 in
Depth
3.63 in

Details

Item
Single Throw Safety Switch
Voltage
240V AC
Amps
30A
Number of Poles
3
Nema Degree Of Protection
NEMA 1
Short-Circuit Current
100 kA maximum depending on fuse H, K or R
Device Mounting
surface
Series Name
general duty
Fuse Type
H, K or R
Product Certifications
UL listed file E2875
Net Weight
2 kg
[Ue] Rated Operational Voltage
240 V AC
Motor Power Hp
1.5 hp at 240 V AC 60 Hz for 1 phase motors || 3 hp at 240 V AC 60 Hz for 3 phase motors || 3 hp at 240 V AC 60 Hz for 1 phase motors || 7.5 hp at 240 V AC 60 Hz for 3 phase motors
Phase
3 phase
Line Rated Current
30 A
Device Composition
neutral (factory installed)
Device Application
residential
Awg Gauge
AWG 14...AWG 6 copper || AWG 12...AWG 6 aluminium
Tightening Torque
30-30 lbf.in 2.08-13.3 mm2² (AWG 14...AWG 6)
Electrical Connection
lugs
Disconnector Device Type
fusible disconnect switch
Wiring Configuration
4-wire (3PH + G)
Product Or Component Type
Single Throw Safety Switch

Description

The Square D by Schneider Electric 30 amp, 240 volt and 3 Pole Indoor Fusible General Duty Safety Switch is designed for residential and commercial applications where durability and economy are prime considerations. Typical loads are lighting, air conditioning and appliances. This switch is suitable for use as service entrance equipment when equipped with a service grounding kit. The switch is UL listed, File E2875 and meet or exceed the NEMA Standard KS1. For more than 100 years the Square D brand safety switch has been the unchallenged leader in the market. We've continued our tradition of innovation, developing new features that provide an unsurpassed level of performance, reliability, safety and ease of installation. This tradition has resulted in the Square D brand being preferred two to one over our closest competitor.


  • • 4-wire design with 3 blades and fuse holders and 1 neutral
  • • 120/240 volt AC
  • • NEMA type 1 metallic enclosure for indoor use
  • • 1.5/3.0 HP 240 VAC single phase (standard/maximum)
  • • 100 kA UL listed short circuit withstand rating maximum with class R fuses and class R kit RFK03H properly installed
  • • Fusible switch cartridge fuse class H, K or R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.