Zoro Homepage

Switch, X Series, Single Pole, Wifi

  • Mfr # SQR141U1WHW

  • Zoro # G715353177


product price: $38.19
/ea

Key Features

Length
4.09 in
Depth
1.77 in
Color
White
Width
2.13 in
Application
Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR141U1WHW
Zoro #
G715353177
UPC #
785901691846
Country of Origin
China

Dimensions

Length
4.09 in
Depth
1.77 in
Width
2.13 in

Details

Item
Switch,X Series,Single Pole,Wifi
Color
White
Application
Control
Voltage
120V AC
Amps
15A
Finish
Matte
Type
Multi-Way
Number of Poles
1
Number of Gangs
1
Material
Metal

Description

The Square D X Series 15A Single-Pole/3-way Wi-Fi Energy Monitoring Rocker Switch with back wire clamps harnesses Wi-Fi connectivity to bring intelligent IoT connectivity and app-based lighting control to your home. Use the Wiser Home mobile app to commission and control your lighting from anywhere with internet access - no hub required. Integrate with popular voice assistants like Amazon's Alexa and Google Assistant for more comprehensive automation. Features built-in energy monitoring to help you understand when and where you use electricity. Integrates with Wiser Energy by Square D for control and monitoring of the whole home using one app. Complete the look with one of the Square D X Series wall plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. Enjoy a consistent look across your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. Part of Schneider Electric's grid-to-plug solution combining control and monitoring of the entire home's electrical infrastructure.


  • X Series 15A Single Pole/3-Way Wi-Fi Energy Monitoring Rocker Switch Matte White
  • Wi-Fi switch connects directly to the home network - no hub required
  • Schedules are stored in the device and will execute even if the internet is down
  • Control remotely via Wi-FI with Wiser Home app
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials
  • Neutral wire required for operation
  • Wall plate required, sold separately

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.