Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telemecanique Pumptrol 20 psi 40 psi Pressure Switch

  • Mfr # FSG2J20CP

  • Zoro # G7794784


product price: $30.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSG2J20CP
Zoro #
G7794784
UPC #
47569006326
Country of Origin
Mexico

Description

The Square D by Schneider electric pressure switch works with jet pumps, submersible pumps and reciprocating pumps. The 20 - 40 PSI pressure switch features a 1/4 inch pressure connection.


  • • Suitable for jet pumps, submersible pumps and reciprocating pumps
  • • Standard-action contacts open on rising pressure
  • • Captive cover screw
  • • Single and 3 phase rated
  • • Can be mounted in any position
  • • Conduit plug included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.