Zoro Homepage

Telemecanique Pumptrol 40 psi 60 psi Pressure Switch

  • Mfr # FSG2J24CP

  • Zoro # G1924304


product price: $29.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSG2J24CP
Zoro #
G1924304
UPC #
47569072178
Country of Origin
Mexico

Description

This Square D Pumptrol FSG2J24BP electromechanical pressure switch is the most trusted brand in residential, commercial and industrial pumping applications. For over 75 years, Square D pressure switches continue to meet the needs of customers. The FSG2J24BP has a 40 PSI to 60 PSI pressure setting range activates an electrically driven water pump within a power circuit when the adjustable rising and falling thresholds are reached. The NEMA 1 enclosure has a 1/4 inch NPSF internal fluid connection and screw clamp terminals. The switch works with a 1. 5 HP or less pump. The adjustable differential range is 15 PSI to 30 PSI and the cut out range is 20 PSI to 65 PSI. The enclosure is National Electrical Manufacturers Association (NEMA) Type 1 and Ingress Protection (IP) 20 rated. The switch is Underwriters Laboratory (UL) Listed and Canadian Standards Association (CSA) Certified. Square D Pumptrol pressure switches are manufactured by Schneider Electric.


  • • Class 9013
  • • Diaphragm actuated
  • • Adjustable cut in/out and differential.
  • • Suitable for jet pumps, submersible pumps and reciprocating pumps
  • • Standard action contacts
  • • Single and 3 phase rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.