Zoro Homepage

Telephone Socket, X Series, Rj11 (4P4C)

  • Mfr # SQR87T01GY

  • Zoro # G815307896


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Color
Gray
Number of Gangs
1
Length
4.05 in
Width
1.46 in
Depth
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR87T01GY
Zoro #
G815307896
UPC #
785901550235
Country of Origin
China

Dimensions

Length
4.05 in
Width
1.46 in
Depth
0.55 in

Details

Item
Telephone Socket,X Series,Rj11 (4P4C)
Color
Gray
Number of Gangs
1
Material
Metal
Type
DATACOM, TEL
Finish
Matte
Standards
UL 1863
Application
Communication

Description

The Square D X Series RJ11 4 Conductor Telephone Jack Decorator Strap offers an array of new features, such as flush mounting, easy installation, and connectivity. This device supports your traditional telephone and benefits from RJ11 connector. The mechanism with fixing frame belongs to X Series aesthetic group. Sold in 1 piece, its mounting mode is made by screws. It fits in any decorator opening and is easy to clean. This telephone jack decorator strap benefits from an elegant matte finishing, constituting an added-value for your interior design. With a four-position four-conductor two-line phone jack, this device supports your traditional telephone and benefits from RJ11 connector. This back decorator strap benefits from an elegant matt finishing, constituting an added-value for your interior design. It has a width of 37 mm and a height of 103 mm. By satisfying the UL 1863 standard, it is ETL certified. This device enables flush mounting. The dimensions are (W) 37mm x (H) 103mm. This device is black with matte surface finish. This device comes with painted surface treatment. This device is compliant with UL 1863 standard and ETL certification.
  • X Series RJ11 4 Conductor Telephone Jack Decorator Strap Matte Gray
  • Four-position four-conductor two-line phone jack
  • Fits any standard decorator opening
  • Sold individually
  • Easy to clean
  • High-impact resistant and durable thermoplastic for long-lasting product life
  • Compliant with RoHS directive, for non-hazardous materials

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.