Zoro Homepage

Terminal Block 25Ft Vinyl Strip Nema

  • Mfr # 9080GH220

  • Zoro # G3165815


product price: $24.85
/ea

Key Features

Height
0.37 in
Material
vinyl
Overall Width
0.03 in
Overall Length
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080GH220
Zoro #
G3165815
UPC #
785901058717
Country of Origin
Mexico

Dimensions

Height
0.37 in
Overall Width
0.03 in
Overall Length
51 in

Details

Item
Terminal Block 25Ft Vinyl Strip Nema
Material
vinyl

Description

Marking Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.