Zoro Homepage

Terminal Block, Box Lug, Brown

  • Mfr # 9080GMN6

  • Zoro # G321889381


product price: $4.59
/ea
Sold in multiples of 50 for $229.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9080GMN6
Zoro #
G321889381
UPC #
785901925446
Country of Origin
Mexico

Description

Terminal Block, Circuit Protection Type None, Connection Type Box Lug, Current 30 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 10 AWG, Housing Color Brown, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 2, Number of Tiers 1, For Conductor Material Copper, For Conductor Type Solid, Stranded, Overall Depth 0.23 in, Overall Length 1.82 in, Overall Width 1.72 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.