
Terminal block, Linergy, end barrier, black color, for 9080GM6 or 9080GR6 terminal block
Mfr # 9080GMB6B
Zoro # G707095139
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
Key Features
Mounting Type
Track
Height
1.67 in
Color
Black
Overall Width
1.68 in
Material
nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9080GMB6B
Zoro #
G707095139
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1.67 in
Overall Width
1.68 in
Overall Depth
0.12 in
Details
Item
Linergy terminal block,end barrier,bla
Mounting Type
Track
Color
Black
Material
nylon
Ambient Air Temperature For Operation
-40-257°F
Range of Product
9080G
Pvc Free
Yes
Description
Linergy terminal block,end barrier,bla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.