
Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 3 inches long
Mfr # 9080MH303
Zoro # G507143016
product price:Â $4.79
/ea
Sold in multiples of 10 for $47.90
Key Features
Height
0.3 in
Length
3 in
Width
1.38 in
Material
galvanised steel
Product Or Component Type
DIN rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9080MH303
Zoro #
G507143016
UPC #
-
Country of Origin
Mexico
Dimensions
Height
0.3 in
Length
3 in
Width
1.38 in
Details
Item
Linergy terminal block,mounting track,
Material
galvanised steel
Product Or Component Type
DIN rail
Range of Product
9080G
Description
Linergy terminal block,mounting track,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.